Tie Down Engineering Alsipercha Inverted L Fall Arrest Overhead 14'3" x 8'2", Steel, 310lbs Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Tie Down Engineering Alsipercha Inverted L Fall Arrest Overhead 14'3" x 8'2", Steel, 310lbs Capacity - 13891
Inverted "L" shaped unit, anchored in the column. Dimensions: 14'-3" x 8'x2" The Alsipercha system is a highly effective and versatile fall arrest solution. With its unique design, the Alsipercha product has a fall factor of ZERO. A fall factor of ZERO means that the worker's arresting distance is extremely minimal allowing for them to return to work very safely and very quickly after rescue. Item has a Limited 30 Day Warranty
Inverted "L" shaped unit, anchored in the column. Dimensions: 14'-3" x 8'x2" The Alsipercha system is a highly effective and versatile fall arrest solution. With its unique design, the Alsipercha product has a fall factor of ZERO. A fall factor of ZERO means that the worker's arresting distance is extremely minimal allowing for them to return to work very safely and very quickly after rescue. Item has a Limited 30 Day Warranty
PRICE
$3,049.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 171 in |
| Width | 98 in |
| Depth | 98 in |
| Height | 171 in |
| Weight Capacity | 310 lbs |
| Weight | 177 lbs |
| Base Radius | 276" |
| Max Working Load | EN795 Standards, Engineered To The Ansi Z359.6 And CSA Z259.16 Standards |
Product Details
| Type | Fall Arrest Overhead |
| Color | Red |
| Material | Steel |
| Description | Inverted L Fall Arrest Overhead |
| Package Quantity | 1 |
| Manufacturers Part Number | 13891 |
| Brand | Alsipercha |
Warranty
| Warranty | 30 days |