Breaker & Demolition Hammers
Designed to break apart hard materials in road maintenance projects and construction zones, Demolition Hammers utilize a bit to apply high-impact force to concrete, stone, brick, and asphalt. Jackhammers come in a variety of weight classes, from lightweight options for easy handling on the jobsite to heavyweight models built for heavy-duty jobs. The available variety of amperage and blows-per-minute ratings provide versatility to suit most roadwork applications.
Most Relevant
Breaker Hammers

Made for construction crews, demolition projects, and roadwork, Breaker Hammers are power tools designed to break up pavement, stone slabs, and other hard, heavy-duty materials. They are built with large handles to ensure safe control during operation, and they come in multiple blows-per-minute ratings to handle a variety of demolition tasks.
| Compare | Image | Brand | Description | Tool Weight | Voltage | Amperage | Blows per Minute | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Bosch | Breaker Jack Hammer | 38 lbs | 120 V | 15 A | 1300 BPM | Ships Same Day WBB248671 | $1,389.00 | ||
![]() | Bosch | Brute Turbo Breaker W/Cart | 63.2 lbs | 120 V | 15 A | 1000 BPM | WBB3137201 | $2,629.00 | ||
![]() | Bosch | Brute Breaker Hammer Basic Kit | 63.2 lbs | 120 V | 15 A | 1000 BPM | Ships Same Day WBB885721 | $2,375.00 |
Demolition Hammers

With a smaller size and lighter weight than breaker hammers for easy handling, Demolition Hammers allow construction workers and repair technicians to efficiently break up walls, floors, and small-scale areas in a variety of demolition and repair applications. Available in a range of amperage and blows-per-minute ratings, demo hammers are designed for use on tile and concrete.
Showing 1-10 of 11 results