Circuit Tracers

Wire Tracer & Circuit Testing Kits
| Compare | Image | Voltage | Brand | Model # | Price | |
|---|---|---|---|---|---|---|
![]() | 0 to 750 V V | Greenlee | Ships Same Day WBB1377517 | $1,425.00 | ||
![]() | 40 to 1000 VAC V | REED Instruments | Ships Same Day WBB3161470 | $89.95 |

Tone & Probe Kits

Circuit Breaker Finder & Testers
Related Products
Precision milliohm meter measures down to 0.1 milliohms using 4-wire kelvin clip test leads. Measurements are displayed on the large 0.7 In. 1999 count LCD. Additional features include over range indication and manual zero display adjust. CAT II-230V safety category. Operates on 2200VAC 50 Hz. Complete with: 4-wire cables with kelvin clip connectors NIST Cert
PVA-1500HE2 High-Efficiency PV Analyzer/I-V Curve Tracer: Allows for reliable assessment of health and performance of solar modules and arrays Intuitive user interface enables easy navigation and real-time analysis for immediate identification of potential issues SolSensor provides irradiance, module temperature, and array tilt data to PV model Measures and displays I-V curves up to 1500A and 30A, including on high-efficiency modules Advanced built-in PV model provides immediate PV performance checking Sweep-to-sweep delay of nine seconds measures 3.5MW in less than one hour Performs ...
Battery operated million meter has 5 ranges and measures down to 0.1 millions. Measurements are displayed on a large, 2000 count LCD. Additional features include over-temperature and over-voltage protection, auto-hold, auto power off and invalid test indicators to prevent inaccurate measurement. Unit is housed in a built-in water resistant case. Complete with: 8 x AA batteries 2 sets of test leads(4-wire with 4 alligator clips and 4-wire with 2 kelvin alligator clips)
Bench top million meter has 7 ranges and measures down to 0.01 millions. Measurements are displayed on a 1999 count display with 0.8 In. digits. Additional features include: automatic zero, 5 V test voltage and a built-in comparator for hi/lo/go resistance testing or selection. Operates on 220VAC. Complete with: 4-wire cables Kelvin clip connectors
Used to test DC Voltage in automotive applications. Features: DC Voltage from 6-12 V. Durable ABS Housing w/ pocket clip. 3' test lead with alligator clamp. Pocket clip for added convenience. Tests: Fuses in junction block, Automotive circuits for voltage, Back probe connectors & sockets.