Fluke TL220 Industrial Test Lead Set
Fluke TL220 Industrial Test Lead Set
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | TL220 |
| Type | Industrial Test Lead Set |
| Package Quantity | 1 |
| Brand | Fluke Electronics |
Related Products
The i3000s Flex is an ac current clamp utilizing the Rogowski principle. It can be used to measure currents up to 3000 A when used in conjunction with oscilloscopes, recorders or data loggers. The flexible and lightweight measuring head allows quick and easy installation in hard to reach areas.
Get increased versatility and safety from your test leads. Introducing the Fluke TP175 TwistGuard Test Probes with 2mm Diameter Probe Tips '€"the only test leads in the world with adjustable length test tips for use in different measurement environments.
The Fluke® 87VMAXTLPV1 Solar Tools Kit combines the 87V MAX Heavy-Duty Digital Multimeter with a set of TLPV1 MC4 Test Leads and various accessories. This kit delivers rugged and reliable measurement capability for demanding solar and electrical environments up to 1000VDC such as commercial and industrial rooftop systems. This pairing ensures that users have both the industry-standard meter and the right test leads for high-voltage and high-precision solar work. Field technicians who need durability and accuracy in one package will benefit from this kit. The 87V MAX Heavy-Duty Digital ...
1587 FC Insulation Multimeter Ability to monitor test measurements remotely for added safety View and share measurement results wirelessly via smartphone Quickly find problems by saving and comparing measurements over time on wireless device PI/DAR timed ratio tests with TrendIt graphs to identify moisture and contaminated insulation problems faster Memory storage via Fluke® Connect saves measurements to phone or cloud and eliminates need to write down results Temperature compensation establishes accurate baselines and relevant historical comparisons Historical tracking and trending of ...
FLUKE-83-5 Accuracy and diagnostic functions for maximum industrial productivity. The Fluke 83-5 has improved measurement functions, troubleshooting features, resolution and accuracy to solve more problems in electronics, plant automation, power distribution, and electro-mechanical equipment. Features Optional magnetic hanger for easy setup and viewing while freeing your hands for other tasks Large display digits and 2 level bright white backlight for increased visibility Withstands hazardous 8,000 volt spikes caused by load switching and faults on industrial circuits and complies with ...