SHEL LAB® Laboratory Ovens

SHEL LAB® Laboratory Ovens

SHEL LAB® Laboratory Ovens provide Critical and Analytical use in Laboratory and Pilot Plant Product Research.

SHEL LAB® Laboratory Ovens are made of stainless steel interior and powder coat steel exterior to provide long lasting durability. Testing applications include aging, asphalt testing, curing, drying, pre-heating, conditioning and life cycle testing. Quick ramp-up time to 306°C provides faster cycle times. Advanced PID temperature control system allows for sensitive response. Triple wall construction minimizes external wall temperature which meets CE requirements to keep work-spaces cool. Forced air ovens deliver precise uniformity and air distribution. Features include embedded microprocessor control with countdown timer. UL/CSA/CE approved and DIN 12880 compliant. Styles include Cleanroom Oven, Forced Air Lab Oven, Gravity Convection Lab Oven, and High Performance Oven. Cubic feet capacities range from 1.36 - 38. Liter capacities range from 39.4 - 1083. Dimensions vary per unit.


DESCRIPTION
  • DESCRIPTION
CUBIC FEET
  • CUBIC FEET
LITERS
  • LITERS
VOLTAGE
  • VOLTAGE
COLOR
  • COLOR
COMPARE CAPACITY EXTERIOR
DESCRIPTION CUBIC FEET LITERS DIMENSIONS VOLTAGE COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.208.105:105