x

Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Fabric Freestanding Partitions

Global Industrial™ Fabric Freestanding Partitions

When creating an organized station for giving vaccinations, convenience is more than important - it's essential. The Global Industrial™ Vaccine & Wellness Booth is easy to set up for any indoor space where a freestanding booth is needed to distribute vaccinations within an isolated area. Use a single booth for smaller spaces with less room or add multiple booths for large areas where vaccine booths can be stationed at safe distances. Each tall partition wall provides visible privacy for the vaccine recipient. Adjustable legs can be altered to create a U-shape barrier or a flat, straight divider. The side walls are designed to fold the booth into a flat shape for compact storage. Standard gray fabric texture material combined with a silver coat finish offers a traditional partition appearance that blends well in any commercial and industrial building. Flat pedestal base and grid base keep panels upright and firm while in a straight or angled position. Can be placed near other existing partition walls to create an isolated entry and exit point. Fabric is washable and should be air dried. 1 Year Limited Warranty.

Optional full panel customization with your logo or artwork is available. Additional colors outside of Gray are available (see color swatch choices). Please call for a quote.