Mailing Tubes - White

Mailing Tubes - White

White Mailing Tubes are used to Ship or Store Posters, Blueprints and more.

White Mailing Tubes are 3-ply, spiral wound construction for strength and content protection. White end caps (included) snap into place to hold contents securely in place. Caps will not pop off during shipment. Tubes are reusable and recyclable. Sizes listed are usable space, actual tube lengths are longer. Additional replacement End Caps can be purchased separately. Thicknesses are .06, .07, and .08. Diameters range from 1-1/2" to 4". Lengths range from6 to 48". Sold in package quantities of 15, 24, 34, and 50.


DIAMETER "
  • DIAMETER "
LENGTH "
  • LENGTH "
THICKNESS "
  • THICKNESS "
PACKAGE QTY
  • PACKAGE QTY
COMPARE INSIDE DIMENSIONS
DIAMETER " LENGTH " THICKNESS " COLOR PACKAGE QTY IMAGE MODEL QTY PRICE PER TUBE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

34.203.245.76, 70.132.33.74:22