Accuform Valve Lockout Devices

Accuform Valve Lockout Devices

Accuform Valve Lockout Devices Prevent Unauthorized Access For Plumbing, Repair, Industrial, and Other Applications.

These Accuform valve lockout devices are designed to prevent valve entry during routine maintenance and repairs. The ball valve lockout has two wingspan halves that hinge to efficiently secure over any closed ball valve handle. The gate valve lockout has a hinged clamshell housing that encloses the handle, preventing unauthorized access. The plastic construction provides strength, durability, and impact resistance for heavy duty working conditions. The devices have a red color finish for high visibility. Meets OSHA requirements.

  • Plastic construction
  • Red color finish
  • Available styles are Bill Valve Lockout, Gate Valve Lockout, and Stopout® Gate Valve Lockout


COMPARE
MFG PART # DESCRIPTION TYPE FOR USE WITH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.103.69:27