Portacool® Caster Kit For Apex 500 & 700 Portable Evaporative Coolers
Write a Review
|
Questions & Answers (0)
Product Description
Portacool® Caster Kit for Apex 500 and 700 Portable Evaporative Coolers.
PRICE
$209.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 30 in |
| Height | 12 in |
| Weight | 11 lbs |
Product Details
| Type | Casters |
| Manufacturers Part Number | CSTR0008K |
| For Use With | Apex 500, 700 |
| Brand | Portacool |
Warranty
| Warranty | 1 yr |