Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Portacool

Model # :WBB3160152

MPN #: FLPR0009-03K

Portacool® Media Flap For Apex™ 4000 Portable Evaporative Coolers

Product Description
Portacool® Apex™ 4000 Media Flap.

Features:
  • Genuine Portacool® Authorized Replacement Part
  • Replacement parts come preassembled and with quick connect in place for easy installation
  • Installation resources are provided online and through Portacool®'s customer care team
  • Weight: 7 lb.
  • Dimension: 5"W x 5"D x 62"H
  • Warranty: 1 Year


PRICE
$68.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Depth62 in
Height5 in
Weight7 lbs

Product Details

TypeMedia Flap
Manufacturers Part NumberFLPR0009-03K
For Use WithApex 4000
BrandPortacool

Warranty

Warranty1 yr