Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




iGAGING

Model # :WBB3126650

MPN #: 35-MT64

iGAGING Snap Thickness Gauge 0-1"/0.0005"/0.01mm 64th, 2 Flat, One Ball Anvils

Product Description
iGAGING® Digital Snap Thickness Gauge w/ Spring Load Movement

Features:
  • Range: 0 - 1 1/16" / 27 mm
  • Resolution: 0.0005"/0.01 mm/ 1/64"
  • Accuracy: ±0.0015"
  • Spring load movement with a push button
  • Battery: CR2032 (1)
  • Interchangeable ball & flat contacts included; Thread size: #4-48
  • Designed By iGAGING in California


PRICE
$48.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-5/8
Width1-1/2 in
Height6 in

Product Details

Manufacturers Part Number35-MT64
BrandiGAGING