Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cle-Line

Model # :WBB2682920

MPN #: C63241

Cle-Line 0401 M14x2.0 D7 4-Flute Bright Taper Chamfer Hand Tap - Pkg Qty 3

Product Description
Taper chamfer hand tap. 7 - 10 incomplete threads before cutting. Used in all types of hand and machine tool operations for ferrous and non-ferrous materials. Ground thread for better surface finish and tighter tolerances. Known as a starter tap. Best used for tapping a through hole, but may also be used in a blind hole that has ample clearance at the bottom of the hole. Also, effective when tapping hardened steels. Manufactured from high-speed steel. Use for tapping in carbon steel, alloy steel, stainless steel, cast iron, aluminum and non-ferrous materials. Made in the USA.

PRICE
$117.60  Sold in packages of 3 / $39.20 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.5938 in
Thread SizeM14x2.0 in
SizeM14x2.0
Diameter0.5512
Metric SizeM14

Product Details

TypeBottoming Hole
Number of Pieces1
Shank TypeStraight w/ Square
Series0401
Direction of RotationRight
For Use WithMaintenance
ChamferTaper
StyleStraight Flute Hand Tap
TPI2.0
IncludesM14x2.0 Taper
FinishBright Finish
MaterialHSS
Package TypeSnap Pack
Package Quantity3
Manufacturers Part NumberC63241
D LimitD7
Number of Flutes4
BrandCle-Line