Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Cle-Line 0401 M7x1.0 D5 4-Flute Bright Taper Chamfer Hand Tap - Pkg Qty 3

Model #: WBB2682896

MPN #: C63225

Cle-Line 0401 M7x1.0 D5 4-Flute Bright Taper Chamfer Hand Tap - Pkg Qty 3

|
Questions & Answers (0)
PRICE
$26.70  Sold in packages of 3 / $8.90 ea
was $41.10
Save $14.40 (35%)
Usually ships in 3 to 6 days
Taper chamfer hand tap. 7 - 10 incomplete threads before cutting. Used in all types of hand and machine tool operations for ferrous and non-ferrous materials. Ground thread for better surface finish and tighter tolerances. Known as a starter tap. Best used for tapping a through hole, but may also be used in a blind hole that has ample clearance at the bottom of the hole. Also, effective when tapping hardened steels. Manufactured from high-speed steel. Use for tapping in carbon steel, alloy steel, stainless steel, cast iron, aluminum and non-ferrous materials. Made in the USA.

4
4
Min. purchase quantity is 4
Easy online or call-in returns.