Straight Flute Taps
Availability
TPI
Type
Size
Brand
Length
Material
Price
Related Products
Spiral Pointed Tap Spiral point taps have an angled cutting face that forces material chips out ahead of the cut and a shallower flute passage, giving them more cross-sectional area. This offers greater strength, higher tapping speeds, and less power necessary to drive them.
Plug chamfer hand tap. 3 - 5 incomplete threads before cutting. Used in all types of hand and machine tool operations for ferrous and non-ferrous materials. Ground thread for better surface finish and tighter tolerances. Best used for tapping through holes. Manufactured from high-speed steel. Use for tapping in carbon steel, alloy steel, stainless steel, cast iron, aluminum and non-ferrous materials. Made in the USA.
HSS for added wear resistance & better lubricity of tool surface which increases tool life & productivity. 18 piece set in metal index. Includes the following tap sizes with their corresponding tap drill: (Tap Sizes: 2.5mm x 0.45, 3.0mm x 0.50, 3.5mm x 0.60, 4.0mm x 0.70, 5.0mm x 0.80, 6.0mm x 1.00, 8.0mm x 1.25, 10.0mm x 1.50, 12.0mm x 1.75), (Dill Sizes: 2.05mm, 2.50mm, 2.90mm, 3.30mm, 4.20mm, 5.00mm, 6.70mm, 8.50mm, 10.20mm).
Spiral Pointed Tap Spiral point taps have an angled cutting face that forces material chips out ahead of the cut and a shallower flute passage, giving them more cross-sectional area. This offers greater strength, higher tapping speeds, and less power necessary to drive them.
Taper chamfer hand tap. 7 - 10 incomplete threads before cutting. Used in all types of hand and machine tool operations for ferrous and non-ferrous materials. Ground thread for better surface finish and tighter tolerances. Known as a starter tap. Best used for tapping a through hole, but may also be used in a blind hole that has ample clearance at the bottom of the hole. Also, effective when tapping hardened steels. Manufactured from high-speed steel. Use for tapping in carbon steel, alloy steel, stainless steel, cast iron, aluminum and non-ferrous materials. Made in the USA.