Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Cle-Line 0403 M18x2.5 D7 4-Flute Bright Bottoming Chamfer Hand Tap - Pkg Qty 3

Model #: WBB2682892

MPN #: C63251

Cle-Line 0403 M18x2.5 D7 4-Flute Bright Bottoming Chamfer Hand Tap - Pkg Qty 3

|
Questions & Answers (0)
PRICE
$89.85  Sold in packages of 3 / $29.95 ea
was $132.15
Save $42.30 (32%)
Usually ships in 3 to 6 days
Bottoming chamfer hand tap. 1 - 2 incomplete threads before cutting. Used in all types of hand and machine tool operations for ferrous and non-ferrous materials. Ground thread for better surface finish and tighter tolerances. Best used for tapping a blind hole and when threading is need closer to the bottom of a blind hole. Manufactured from high-speed steel. Use for tapping in carbon steel, alloy steel, stainless steel, cast iron, aluminum and non-ferrous materials. Made in the USA.

2
2
Min. purchase quantity is 2
Easy online or call-in returns.