Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cle-Line

Model # :WBB2683114

MPN #: C63244

Cle-Line 0404 M14x2.0 D7 4-Flute Bright Taper, Plug, and Bottoming Hand Tap Set - Pkg Qty 3

Product Description
(1 each) Taper, plug, and bottoming chamfer hand tap set. Used in all types of hand and machine tool operations for ferrous and non-ferrous materials. Ground thread for better surface finish and tighter tolerances. Ideal for plant and factory maintenance. Manufactured from high-speed steel. Use for tapping in carbon steel, alloy steel, stainless steel, cast iron, aluminum and non-ferrous materials. Made in the USA.

PRICE
$364.23  Sold in packages of 3 / $121.41 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.5938 in
Thread SizeM14x2.0 in
SizeM14x2.0
Diameter0.5512
Metric SizeM14

Product Details

TypeBottoming Hole;Through Hole
Number of Pieces3
Shank TypeStraight w/ Square
Series0404
Direction of RotationRight
For Use WithMaintenance
ChamferTaper-Plug-Bottoming
StyleStraight Flute Hand Tap
TPI2.0
IncludesM14x2.0 Metric Taper-Plug-Bottoming
FinishBright Finish
MaterialHSS
Package TypeSnap Pack
Package Quantity3
Manufacturers Part NumberC63244
D LimitD7
Number of Flutes4
BrandCle-Line