Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bostitch

Model # :WBB3080418

MPN #: N75C-1

Bostitch 1-1/2" to 3", 15 Degree Sheathing Nailer

Product Description
This 15-degree Coil Sheathing/Siding Nailer is ideal for high volume nailing. It is lightweight and quickly adjusts nail depth. Depend on this 15-degree Coil Sheathing/Siding Nailer for convenience and durability.

PRICE
$399.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fastener Length Capacity1-1/2 to 3 in
Diameter.090 to 0.131 in

Product Details

Magazine Capacity300
DescriptionSheathing Nailer
ColorYellow/black
Manufacturers Part NumberN75C-1
Max PSI70 - 120 psi
BrandBostitch

Warranty

Warranty7 yr