Water Supply Stops
Material
Height
Color
Price
Legend Valve® 1/2 PEX x 3/8" OD T-596NL No Lead Chrome Brass Stop Valve - 114-709NL
Package Quantity
1
Size
1/2 x 3/8 in
Valve Type
Quarter Turn Straight Supply Stop
Length
3 in
Package Quantity
1
Size
3/4 in
Valve Type
Water Service Fitting
Length
7 in
Jones Stephens 1/4 Turn Angle Supply Stop Valve, Chrome Plated, 1/2" FIP x 3/8" OD Comp
Package Quantity
1
Size
1/2 x 3/8 in
Valve Type
Quarter Turn Angle Supply Stop
Length
2-5/16 in
Package Quantity
1
Size
1/2 x 3/8 in
Valve Type
Angle
Package Quantity
1
Size
5/8 x 3/8 in
Valve Type
Angle
Jones Stephens 1/4 Turn Angle Stop Valve w/ 18"Connector w/ Lever Handle, Chrome, 1/2"PUSH x 1/2"FPT
Package Quantity
20
Size
1/2 x 3/8 in
Valve Type
Supply Stop
Length
11-5/16 in