Bottles & Jars
Diameter
Brand
For Use With
Sterile
Closure
Length
Width
Material
Height
Color
Price
Capacity
1000 mL
Package Quantity
2
Material
Polypropylene, BORO 3.3, Silicone
Height
225mm in
Bottle, Large Wide Mouth with Handle, Square, HDPE Bottle, 100mm PP Screw Cap, 4 Liters
Capacity
4L
Package Quantity
1
Capacity
500ml and 1000ml
Package Quantity
1
Color
Red
Material
Copolymer
Thermo Scientific Nalgene Large Wide-Mouth HDPE Bottles with Closure, 4L, Case of 6
Capacity
4L
Package Quantity
6
Color
Natural
Material
HDPE
Wheaton® 20mm Crimp Seal Open Top Hole Caps, Aluminum Green, Unlined, Case of 1000
Capacity
2 mL
Package Quantity
1000
Color
Green
Height
61mm in
Capacity
500ml
Package Quantity
1
Color
Clear
Material
LDPE