- 10-ton maximum capacity.
- 13.5" work opening and large 7" stroke can accommodate many different applications.
- Cylinder moves left or right within the frame of the press, so you can apply pressure to the exact spot where you need to.
- Removable ram cap allows you to use a wide variety of tooling.
- Comes standard with its own set of V-blocks.
- Covered by a 1-year parts warranty and lifetime technical support by phone.
- Typically kept in stock for quick deliveries.
Baileigh Industrial 10 Ton Hand Operated H-Frame Press, 7-3/4" Stoke, 13-1/4" Work Opening
Write a Review
|
Questions & Answers (0)
Product Description
With fully-welded steel construction and industrial-grade hydraulics, this small manually-powered H-frame press can tackle tough projects and will last for years.
PRICE
$879.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 10 |
| Ram Diameter | 2" |
| Max Lift of Beam | 2.5 in |
| Piston Stroke | 7 in |
| Vertical Table Travel | 8" |
| Max Spindle Distance to Table | Min. 4.33 - Max. 14.33 in |
| Work Table Size | 13.5" |
Product Details
| Type | Hydraulic |
| Country of Origin | Import |
| Manufacturers Part Number | BA9-1004779 |
| Brand | Baileigh Industrial |
| Max Pressure | 10000 psi |