- This industrial sheet metal bender has a maximum bend angle of 135°.
- 10 foot sheet metal brake made using only the highest-quality materials.
- Machined bending leaf pivots ride in precision bushings, allowing for better bend tolerances and minimizing operator fatigue.
- 2 massive counterweights on the bending apron reduce the effort of bending at maximum capacity.
- 1-piece bending blade, machined to perfection, achieves tight bend radiuses.
- Top beam depth adjusts to fit different material thickness.
- Comes standard with stop rod to ensure repeatability for production runs.
- Thick, fully-welded steel plate frame maintains accuracy and keeps the machine from buckling at full capacity.
- Baileigh Industrial covers this 10 foot sheet metal brake with a 1-year parts warranty.
- We stock part replacements for fast shipments.
- Includes lifetime technical support by phone from our knowledgeable reps. Feel free to call anytime for help or project advice.
Baileigh Industrial Heavy Duty Manually Operated Hand Straight Brake, 10'L, 14 Gauge
|
Questions & Answers (0)
Product Description
With a welded steel frame, this manual sheet metal bender is strong enough to bend 14 gauge mild steel across its full length of 10 feet (120"). The HB-12014 will last for years in any shop.
PRICE
$13,315.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Mild Steel Capacity Gauge | 14 Gauge gal/min |
| Nose Radius | 1/8 in |
| Bending Length Capacity | 120 in |
| Max Lift of Beam | 4IN in |
| Bending Capacity | 14 ga. (18 ga.) ga |
Product Details
| Type | Brake |
| Country of Origin | Import |
| Description | Manual Hand (Straight) Brake |
| Manufacturers Part Number | BA9-1004638 |
| Brand | Baileigh Industrial |
| Finger Nose Angle | 45° ° |