Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Schumacher Electric

Model # :WBB2871304

MPN #: SC1308

Schumacher Electric Battery Charger With Engine Starter 100/30/6 2 Amp

Product Description


Features and Benefits:
  • 100A engine starter
  • Microprocessor controlled
  • Digital display, led indicators and button controls
  • Reverse hook-up protection
  • Battery and alternator tester
  • Battery Type: Standard AGM
  • Input Voltage: 120V AC
  • Input Current: 4A cont/19A int
  • Output Voltage: 6/12V
  • Output Current: 2/6A int, 25/30A int, 90/100A int
  • Dimensions: 7.13 × 10.38 × 10.88 in
  • Weight: 12.63 lb
  • Safety Certifications: UL ULC


PRICE
$229.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberSC1308
TypeBattery Charger
Voltage6/12 V
Package Quantity1
DescriptionBattery Charger With Engine Starter 100/30/6 2 Amp
BrandSchumacher Electric