Quick rated capacity lift using air-actuated operation. User friendly, self-returning spring minimizes operators effort, greatly reducing fatigue. Inline air filter traps contaminates and protects air motor for longer life. Built-in by-pass device protects hydraulic system from over pumping damage. One year limited manufacturers warranty.
Omega 100 Ton Air Hydraulic Truck Jack - 23991
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5,349.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-3/4 in |
| Depth | 26 in |
| Weight | 250 lbs |
| Low Height | 12 in |
| Max Height | 18-1/8 in |
Product Details
| Capacity | 100TONS |
| Package Quantity | 1 |
| Description | Air/Hydraulic Axle Jack |
| Color | Black |
| Manufacturers Part Number | 23991 |
| Brand | Omega |