Hein-Werner Fuller Transmission Kit - For HW93718 - HW93248
Write a Review
|
Questions & Answers (0)
Product Description
Allows for removal and service of Fuller Road Ranger transmissions without first removing the PTO module for considerable time savings. Two year limited manufacturers warranty.
PRICE
$869.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 13 in |
| Height | 10-1/4 in |
| Weight | 16 lbs |
| Chassis Length | 13 in |
| Max Height | 44-3/4 in |
Product Details
| Package Quantity | 2 |
| Description | Fuller Transmission Adapter Kit |
| Color | Black |
| Manufacturers Part Number | HW93248 |
| For Use With | HW93718 |
| Brand | Hein-Werner |