Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB2871404

MPN #: 1726A

OTC 1000 Lb. Capacity Engine Stand

Product Description
A time saver for passenger car and light truck engine rebuilding and repair.

Features and Benefits:
  • Four adjustable attachment arms make engine mounting fast and easy
  • Engine can be rotated a full 360 degrees with a turn of the handle; a locking pin secures the work in any of eight positions
  • Two rear wheels lock tightly to anchor the stand in place
  • Easy one-bolt disassembly for transport of stand
  • Covered by OTC Lifetime Marathon Warranty


PRICE
$1,139.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeEngine Stand
Capacity1/2 Ton
Package Quantity1
Description1000 Lb. Capacity Engine Stand
ColorBlue
Manufacturers Part Number1726A
BrandOTC