SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

3M™ DBI-SALA® 1002200 Kevlar® Tie-off Adaptor, Fixed, 3'L, 310 Cap Lbs

3M™ DBI-SALA® 1002200 Kevlar® Tie-off Adaptor, Fixed, 3'L, 310 Cap Lbs

Item #: WBB1346064

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $235.95

Save $11.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Delta No-Tangle™ Harnesses, DBI-Sala™ 1101252

Delta No-Tangle™ Harnesses, DBI-Sala™ 1101252

Free Shipping

Guardian 10787, 6' Premium Cross Arm Strap

Guardian 10787, 6' Premium Cross Arm Strap

MSA Hands-Off® Chisel Grip, 10040018

MSA Hands-Off® Chisel Grip, 10040018

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Gemtor AS-2-4, Choker - Anchor Tie Off, 4 ft.

Gemtor AS-2-4, Choker - Anchor Tie Off, 4 ft.

3M™ DBI-SALA® 1002106 Web Adjustable Tie-off Adaptor, Fixed, 6'L, 310 Cap Lbs

3M™ DBI-SALA® 1002106 Web Adjustable Tie-off Adaptor, Fixed, 6'L, 310 Cap Lbs

3M™ DBI-SALA® 1002103 Web Adjustable Tie-off Adaptor, Fixed, 3'L, 310 Cap Lbs

3M™ DBI-SALA® 1002103 Web Adjustable Tie-off Adaptor, Fixed, 3'L, 310 Cap Lbs

Guardian 15170, Parapet Clamp

Guardian 15170, Parapet Clamp

Guardian 00102, Beamer® 2000+

Guardian 00102, Beamer® 2000+

Web Tie-Off Adaptor Slings, DBI-Sala™ 1003000

Web Tie-Off Adaptor Slings, DBI-Sala™ 1003000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Concrete D-Ring Anchors, DBI-Sala™ 2104560

Concrete D-Ring Anchors, DBI-Sala™ 2104560

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Miller Manyard® ll Shock-Absorbing Lanyards, 6-Ft, 216M-Z7/6FTGN

Miller Manyard® ll Shock-Absorbing Lanyards, 6-Ft, 216M-Z7/6FTGN

First Voice™ Camp/Outdoor Mobile Responder First Aid Trauma Kit

First Voice™ Camp/Outdoor Mobile Responder First Aid Trauma Kit

3M™ DBI-SALA® 1002200 Kevlar® Tie-off Adaptor, Fixed, 3'L, 310 Cap Lbs1002200

Our anchorage connectors are built from top quality materials guaranteeing high strength and durability to stand up to the toughest environments. Anchorage connectors are the unsung heroes of most fall protection systems, often overlooked but critical components because they securely attach your system to the anchorage. Your choice of anchor depends on the type of work being done. Anchorages are sold by what they connect to (general/all purpose, steel, concrete, roof or specialty), whether they are fixed or mobile, and whether they are permanent or portable. They all must provide a secure point of attachment for a complete personal fall arrest system, and must be capable of supporting a load of 5,000 lbs. (22kN) or of meeting OSHA's criteria of a 2-to-1 safety factor.
  • 3 ft. (0.9m) pass-thru type tie-off adaptor
  • Kevlar® fiber fire resistant webbing
  • High strength steel hardware
  • Compact and lightweight design

Weights & Dimensions

  • Width 1-3/4 in
  • Length 3 ft
  • Weight Capacity 310 lbs ANSI / 420 lbs OSHA
  • Size One Size

Product Details

  • Description Kevlar® Tie-off Adaptor
  • Type Tie-Off Adaptor
  • Brand DBI-Sala
  • Package Quantity 1
  • Material Kevlar® Web
  • Style Tie-Off
  • Manufacturers Part Number 1002200
  • Color Family Yellow
  • Webbing Material Kevlar

Compliance & Certifications

  • Certifications OSHA 1910.66, OSHA 1926.502, ANSI Z359.1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ DBI-SALA® 1002200 Kevlar® Tie-off Adaptor, Fixed, 3'L, 310 Cap Lbs

3M™ DBI-SALA® 1002200 Kevlar® Tie-off Adaptor, Fixed, 3'L, 310 Cap Lbs

Item #: WBB1346064

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant