SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

11/16-12 H4, Plug Chamfer, HSS Import Hand Tap, Ground, RH, 4 Flute

11/16-12 H4, Plug Chamfer, HSS Import Hand Tap, Ground, RH, 4 Flute

Item #: WBB570271

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $23.00

Save $1.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Mop Bucket And Wringer Combo 38 Qt., Side Press, Yellow

Global Industrial™ Mop Bucket And Wringer Combo 38 Qt., Side Press, Yellow

Free Shipping

1/4-20 H3, Bottoming Chamfer, HSS Import Hand Tap, Ground, RH, 4 Flute

1/4-20 H3, Bottoming Chamfer, HSS Import Hand Tap, Ground, RH, 4 Flute

1/2-18 H3, Plug Chamfer, HSS Import Hand Tap, Ground, RH, 4 Flute

1/2-18 H3, Plug Chamfer, HSS Import Hand Tap, Ground, RH, 4 Flute

# 8-32 H2, Spiral Point, Plug Chamfer, HSS Import Tap, Ground, 2 Flute

# 8-32 H2, Spiral Point, Plug Chamfer, HSS Import Tap, Ground, 2 Flute

1/4-20 H3, Spiral Point, Plug Chamfer, HSS Import Tap, Ground, 2 Flute

1/4-20 H3, Spiral Point, Plug Chamfer, HSS Import Tap, Ground, 2 Flute

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

24 Pc. Metric Tap & Hex Die Set

24 Pc. Metric Tap & Hex Die Set

24 Pc. Fractional Tap & Hex Die Set

24 Pc. Fractional Tap & Hex Die Set

High Speed Steel Ground Threads TMX Hand Tap with Straight Flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. 11/16 - 12 H4, Plug Chamfer, HSS TMX Hand Tap, Ground, RH, 4 Flutes.
  • Hand taps are used in a variety of machining applications as well as by hand

Weights & Dimensions

  • Fractional Size 11/16"
  • Threads per Inch 12
  • Tap Size 11/16
  • Thread Size 11/16-12 in

Product Details

  • Type Hand Tap
  • H Limit H4
  • TPI 12
  • Chamfer Plug
  • Material HSS
  • Manufacturers Part Number 5-750-6199
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
11/16-12 H4, Plug Chamfer, HSS Import Hand Tap, Ground, RH, 4 Flute

11/16-12 H4, Plug Chamfer, HSS Import Hand Tap, Ground, RH, 4 Flute

Item #: WBB570271

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant