Coffee Makers
Voltage
Length
Material
Width
Height
Capacity
Color
Price
Height
14-3/8 in
Width
10-1/4 in
Depth
9-1/4 in
Watts
900 W
Height
18.9 in
Width
8.5 in
Depth
17.7 in
Water Fill Type
Pour-Over
Height
12-7/20 in
Width
10-1/4 in
Depth
12-1/10 in
Brewing Capacity
6-12 Oz.
Height
13-19/32 in
Width
8 in
Depth
10-1/2 in
Brewing Capacity
60, 8 Oz. Cups Per Hour
Bunn 13300.0001 - Coffee Brewer, Pourover, Low Profile, 1 Warmer, Stainless Steel, VP17-1,
Height
17.8 in
Width
8 in
Depth
17.7 in
Water Fill Type
Pour-Over
Height
17.9 in
Width
9 in
Depth
18.5 in
Brewing Capacity
3.9 Gallons Per HOur