Charger cord for JNC950 & JNC112.
SOLAR 110V Charging Cord
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Charging Cord |
| Voltage | 11 V |
| Package Quantity | 1 |
| Description | 110V Charging Cord |
| Manufacturers Part Number | JNC241 |
| For Use With | JNC950 |
| Brand | Solar |
Related Products
BlueSolar MPPT 150/60-Tr - A solar charger gathers energy from your solar panels, and stores it in your batteries. Using the latest, fastest technology, BlueSolar maximises this energy-harvest, driving it intelligently to achieve full charge in the shortest possible time. BlueSolar maintains battery health, extending its life. By constantly monitoring the voltage and current output of your solar (PV) panels, MPPT technology ensures that every drop of available power is rinsed out of your panels, and harvested for storage. The advantage of this is most noticeable when the sky is partially ...
The power and precision of PRO-LOGIX in a 24 Volt portable unit. Plus, the PL2410 features 12 Volt operation to add versatility. It delivers fully automatic operation, it is very easy to use and delivers a proper, customized charge to every battery it services. Intelligent, beneficial, safe and versatile - it is an ideal universal battery service tool. Plus, with the ability to properly charge virtually any lead acid battery type, it is the only charger you will need. Flooded, AGM, Gel Cell, Spiral Wound, Marine and Deep Cycle batteries all can be charged right with the PL2410. Features: ...
The charger incorporates a number of safety features to make charging safer for both the operator and the battery being charged, including Reverse Polarity Protection and Battery Fault Detection. Combining fully automatic operation and the ability to properly charge multiple battery types, the Pro-Logix PL2310 is the perfect charger to meet the needs of today's and tomorrow's professional technician. Intelligent, beneficial, safe and versatile – one charger does it all, from fast charging and battery repair to battery maintenance and long term storage charging.
Features and Benefits: 100A engine starter Microprocessor controlled Digital display, led indicators and button controls Reverse hook-up protection Battery and alternator tester Battery Type: Standard AGM Input Voltage: 120V AC Input Current: 4A cont/19A int Output Voltage: 6/12V Output Current: 2/6A int, 25/30A int, 90/100A int Dimensions: 7.13 × 10.38 × 10.88 in Weight: 12.63 lb Safety Certifications: UL ULC
Clore 12 Volt Wheel Battery Charger, 40/10/2/200 Amp - 4735 The Charge It! 4735 offers fast, beneficial battery charging and boosting in an economical, space-saving design. It features multiple 12 Volt charging rates for convenience and 200 Amp engine starting assistance. This item's slimline design offers easy mobility and convenient storage in crowded shops, while its EZ View control panel enables easy monitoring of service progress from almost any angle. With a 40 Amp high rate of charge, the 4735 can quickly and easily service even the largest vehicle batteries. It also offers 6V ...