Designed for electricians and intensive use, the tough, molded handles offer a comfortable yet secure grip. A small "pocket" in one blade holds light-gauge stranded wire for easy cutting. Overall length 5-11/16". Blade length 2".
Features:
For intensive use
Wire cutting groove
PRICE
$25.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
A mini hacksaw is a compact and lightweight tool primarily used for cutting in tight spaces where a larger hacksaw wouldn't fit or maneuver easily. This compact saw is useful for tasks like cutting PVC pipes, metal tubing, small metal rods, wood dowels, and other materials in confined areas, such as under sinks or inside cabinets. The Beta 1725CR model hacksaw accepts small 6" (150mm) hacksaw blades. An exposed wingnut at the back end of the frame lets you adjust tension on the blade and provides for quick blade changes. The one-piece steel frame is powdercoated orange with a black padded ...
These dual-action cutting scissors feature a special cam on the fulcrum that allows the blades to run lengthwise resulting in increased cutting power while closing the blades. The milling profile of these scissors are designed to enlarge holes on plastic, from 13 mm to 25 mm. The DLC coating (diamond-like carbon) is an innovative carbon-based coating. The high hardness and low coefficient of friction arise from the simultaneous presence of carbon on the surface in the form of graphite and diamond. These scissors have large comfort grip handles and include a plastic case to protect the ...
Features: Stainless steel blades are precision-ground and hardened for a sharp, long-lasting edge Pointed tip makes smaller or more detailed cuts easy Dual color handles provide user comfort Return spring offers more smooth operation Compact size with protection cap for storage safety and easy carrying Excellent for industry field, sewing, crafting, cosmetic purpose and more OAL: 4.72 in
The Beta 1771BM snap blade utility knife features a locking, retractable, snap-off blade housed in a metal support channel inside the plastic housing. This offers better blade protection and a sturdier knife, while also protecting the knife body from wear at the tip. This knife also features an ergonomic, non-slip bi-material grip for additional safety. The snap-off blade ensures you always have a sharp edge to cut with. Measures 170mm (6-11/16") long and accepts standard 18mm (11/16") snap-off blades. Six blades are included. Features: Automatic blade loading Blade locking nut for ...
OLFA® 5008 25mm Silver Snap-Off Blades - Pkg Qty 5 These seven-segment snap-off blades let you "change" your knife blade in a snap! The pack includes five blades, giving you hours upon hours of reliable usage. Use these blades for cutting industrial materials such as gaskets, conduit, belt synthetics, rope, leather, laminates, plastics, fiberglass, rubber and textiles. Features: Fits OLFA® PRO 25mm utility knives Double-honed blade provides superior initial sharpness and edge retention Constructed from premium carbon tool steel Exact 59-degree edge angle optimizes cutting power and ...