The Charge It! 4745 provides fast, versatile battery charging and boosting of 12 and 24 Volt batteries.
Features & Benefits:
Weights & Dimensions
| Length | 13 in |
| Width | 12 in |
| Height | 24 in |
| Weight | 42 lbs |
Product Details
| Type | Battery Charger |
| Color | Black |
| Amperage | 230 A |
| Voltage | 24 V |
| Material | Plastic/ Metal/ Electronics |
| Package Quantity | 1 |
| Description | Clore 12/24V Wheel Battery Charger; 40/20/2/230A - 4745 |
| Manufacturers Part Number | 4745 |
| Brand | Solar |