Printed "Thank You" T Shirt Bags W/ Suffocation Warning, 12"W x 22"L, .5 Mil, White, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Show your customers that you appreciate their business with this pre-printed "Thank You" bags. These bags are packed in bulk. They come with a suffocation warning. These bags are oxo-degradable. Bags open along the width.
PRICE
$72.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 12 in |
| Depth | 7 in |
| Thickness | 0.5 mil |
Product Details
| Graphic Text | Thank You |
| Package Quantity | 1,000 |
| Color | White |
| Manufacturers Part Number | CT1923TYD |
| Brand | LK |
| Recyclable | Yes |