Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Noco

Model # :WBB3177611

MPN #: GC020

NOCO® 12V Plug 2-Way Splitter, 16 AWG, 6-5/16"L Cable

Product Description
The 12V Plug 2-Way Splitter allows you to use two of your favorite 12-volt devices at the same time. It features a water-resistant cap to protect the 12-volt female socket from the elements. Made from a high-conductivity 16AWG 100-percent copper wire and a rated capacity of 15-amperes.

Features:
  • Power & Charge devices like tire pumps, vacuums, power inverters, cell phones, tablets, laptops and more
  • The GC020 is designed to fit in tight spaces you might come across in a packed car with its low profile design
  • Molded strain reliefs prevent unwanted strain on the wire connections
  • The GC020 is compatible with any 12V outlet you may come across in your car or truck. The LED power indicator lets you know your 2-way splitter is receiving power
  • Input- 12 Volt Male Plug Adapter
  • Output- (2) 12 Volt Female Plug Adapters


PRICE
$16.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-3/8
Width2-5/8 in
Height3 in
Weight0.3 lbs
Cord Length1/2 ft
Cord Gauge16 ga

Product Details

Package Quantity1
Description12V Plug 2-Way Splitter
ColorMulti-colored
Manufacturers Part NumberGC020
BrandNoco