Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Noco

Model # :WBB3177604

MPN #: GC018

NOCO® 12V Plug Socket with Eyelet Terminals, 16 AWG, 24"L Cable

Product Description
The 12V Plug with Eyelet Terminals permanently connects directly to your battery with integrated eyelet terminals (3/8-inch). Easily power your favorite 12-volt devices directly from your battery, like a tire inflator, vacuum, coffee maker, fan, cooler and more. It features fused connections for increased safety, and a water-resistant cap to protect the 12-volt female socket from the elements. Made from a high-conductivity 16AWG 100-percent copper wire and a rated capacity of 15-amperes.

Features:
  • The GC018's lie-flat eyelet design creates a better battery connection for higher conductivity
  • The low-set eyelet also reduces the risk of bending or damaging the eyelet or terminal post
  • New copper-plated eyelets improve conductivity, maximizing performance from the battery charger
  • Leave GC018 hard-mounted to battery terminals and easily move genius chargers between batteries
  • Lie-flat design for seamless installations with M10 (3/8") hole size
  • Built-in fused connection for protection against short circuit
  • Molded strain reliefs prevent unwanted strain on the wire connections
  • Output- 12 Volt Plug Female Adapter
  • Fuse- 20 Amp Micro Blade ATC


PRICE
$10.75

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28
Width2-5/8 in
Height3 in
Weight0.3 lbs
Cord Length2 ft
Cord Gauge16 ga

Product Details

Package Quantity1
Description12V Plug Socket with Eyelet Terminals
ColorMulti-colored
Manufacturers Part NumberGC018
BrandNoco