Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Protecta

Model # :WBB1345826

MPN #: 7012822279

3M™ Protecta® Concrete Fixed Anchor Plate, 310 Lb. Capacity

Product Description
3M™ Protecta® AJ720A Concrete Anchor Plate, Fixed, 310 Cap LbsAJ720A

Our anchorage connectors are built from top quality materials guaranteeing high strength and durability to stand up to the toughest environments. Anchorage connectors are the unsung heroes of most fall protection systems, often overlooked but critical components because they securely attach your system to the anchorage. Your choice of anchor depends on the type of work being done. Anchorages are sold by what they connect to (general/all purpose, steel, concrete, roof or specialty), whether they are fixed or mobile, and whether they are permanent or portable. They all must provide a secure point of attachment for a complete personal fall arrest system, and must be capable of supporting a load of 5,000 lbs. (22kN) or of meeting OSHA's criteria of a 2-to-1 safety factor.
  • Bolt to structure for fall arrest anchor point
  • Compact 6" x 6" x 0.5" (15.2 x 15.2 x 1.3 cm) steel plate
  • Pre-drilled 9/16 in. (14.3mm) holes
  • Concrete bolt kit with four 1/2" x 3-3/4" (1.3 x 9.5cm) bolts included
  • Steel D-ring for compatible tie-off point
  • High strength steel construction
  • Extremely rugged and corrosion resistant powder coating
PRICE
$71.95

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6
Weight Capacity310 lbs
SizeOne Size
Tensile Strength5400

Product Details

TypeConcrete Anchors
Anchor MaterialSteel
ColorRed
StyleD-Ring
Install TypePermanent
MaterialPowder Coated, Zinc Plated Steel
DescriptionConcrete Anchor Plate
Package Quantity1
Manufacturers Part Number7012822279
Attachment TypeD-Ring
Brand3M Protecta

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502, ANSI A10.32, ANSI Z359.1