Palmgren 9612601 Low Profile Drill Press Vise, 6"
Write a Review
|
Questions & Answers (0)
Product Description
Incredibly tough, compact vises with low overall height for tight clearance applications
PRICE
$379.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-1/8 in |
| Width | 10 in |
| Height | 4 in |
| Weight | 33 lbs |
| Jaw Width | 6 in |
| Throat Depth | 2 in |
| Size | 6 in |
| Jaw Opening | 6 in |
| Vise Height | 3-9/16" |
| Jaw Deflection | .002" @ 2000 lbs. |
Product Details
| Type | Heavy Duty |
| Color | Gray |
| Style | Horizontal |
| Lead Screw Type | Acme |
| Material | Cast Iron |
| Description | Low Profile Drill Press Vise |
| Manufacturers Part Number | 9612601 |
| Base Type | Stationary |
| Jaw Type | Grooved |
| Brand | Palmgren |
Warranty
| Warranty | Lifetime |