Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TPI

Model # :WBB46211

MPN #: G3317TRPW

TPI Fan Forced Wall Heaters G3317TRPW - 4800W 277V White

Product Description
FAN FORCED WALL HEATERS WITHOUT SUMMER FAN SWITCH
4800 Watt Heater with Single Pole Thermostat -277V
Fan forced wall mount heaters have an 18 gauge steel front with scratch resistant powder coat finish. Electric heaters feature an automatic reset thermal limit and steel block fin element. Vane axial fan blade is powered by a 600 RPM motor that projects airflow up to 175 CFM. Watts are selectable at time of installation; factory wired to higher wattage. Built-in thermostat with 0-110° F temperature range. Rough in dimensions are 14-3/16"W x 19-15/16"H x 4"D. Grill measures 15-3/8"W x 20-1/8"H. UL listed and CSA approved. 1 Year Limited Warranty.

PRICE
$715.00

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-3/8 in
Depth4 in
Height20-1/8 in
Weight22 lbs
Mounting Height8 in

Product Details

TypeForced Air Heater
CFM175 CFM
ColorWhite
Amperage17.3 A
Wattage4800 W
Voltage277 V
Watts High4800 W
MaterialSteel
Phase1
Manufacturers Part NumberG3317TRPW
BTU13680 BTU
ThermostatYes
BrandTPI

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscETL