Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
TPI

Model # :WBB45656

MPN #: F3326TDRP

TPI Commercial Fan Forced Wall Heater W/ Tamperproof Thermostat, 208V, 4000 Watt

Product Description
Commercial fan forced wall heaters have 18 ga steel grill with powder coat finish and extruded aluminum front frame. These electric heaters feature a built-in, single pole tamperproof thermostat with 50-90° F temperature range. Fan forced heaters include automatic reset thermal limit that de-energizes heaters when over-heating occurs. Includes steel block fin element. Vane axial fan blade is powered by 600 RPM motor that projects airflow up to 175 CFM. Wall heaters include disconnect switch and automatic fan delay circuit. Rough in dimensions are 14-3/16"W x 4"D x 19-15/16"H. Grill measures 15-15/16"W x 20-7/8"H. It is UL and CSA listed. This product has limited warranty of 1 year.

PRICE
$825.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20-15/16 in
Depth4 in
Height20-7/8 in
Weight26 lbs
Mounting Height8 in

Product Details

TypeForced Air Heater
CFM175 CFM
ColorSilver
Amperage19.2 A
Wattage4000 W
Voltage208 V
Watts High4000 W
MaterialSteel
Phase1
Manufacturers Part NumberF3326TDRP
BTU13800 BTU
ThermostatYes
BrandTPI

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, CSA