Waring® Commercial 8.5" Professional Food Slicer
Write a Review
|
Questions & Answers (0)
Product Description
A commercially rated ¾ peak HP motor is the power behind Waring's WCS220SV medium-duty food slicer. Made in Italy, with an 8.5" tempered, hard chrome blade that retains its sharp cutting edge and adjusts thickness from 0 to .59 in. to perform a wide range of slicing tasks. The sturdy base and tilt-out carriage design with removable blade make operation and cleanup exceptionally easy.
PRICE
$1,199.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 18 in |
| Height | 15 in |
| Weight | 30.1 lbs |
| Blade Diameter | 8.5 in |
Product Details
| Type | Food Slicer |
| Horsepower | 3/4 HP |
| Amperage | 1.1 A |
| Voltage | 120 V |
| Description | 8.5" Food Slicer |
| Manufacturers Part Number | WCS220SV |
| Brand | Waring |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| NEMA | 5-15P |
| Certifications | cTUVus, NSF |