Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Whynter

Model # :WBB3251095

MPN #: CDM-600BW

Whynter PROTECH Merchandiser Display Refrigerator, 1 Glass Door, 6 Cu. Ft. Capacity, Black

Product Description
When it comes to offering your customers ice-cold beverages at your convenience store, business, or gym, organization and efficiency are key. Our Whynter Commercial Freestanding/Built-in Beverage Merchandiser Display Refrigerator is designed to meet these needs in terms of style and functionality.

Featuring a sleek, upright design that saves space, this display refrigerator boasts multi-tiered adjustable shelving to keep your drinks perfectly organized and easily accessible. Its quick-adjust temperature settings and ample storage capacity make it the ideal choice for any commercial setting.

The double-paned tempered glass doors are engineered to prevent moisture and condensation, ensuring your beverages stay cold and clear of any unwanted build-up. The customizable shelving allows for flexible storage of various items, from 20 oz. bottles and gallons of milk to 2-liter sodas and 12 oz. cans.

For added security and freshness, our Whynter Beverage Merchandiser includes a built-in lock with a matching key, allowing you to restrict access and maintain product quality when the unit is not in use. Additionally, its advanced airflow system ensures optimal freshness and longevity of your beverages, making it an essential addition to any commercial space aiming to deliver top-notch products to its customers.

Secure Locking Door
Keep contents safe with the secure locking door handle, ensuring that your items remain protected and out of reach, ideal for preventing unauthorized access.

Ambient LED Lighting: Illuminate your products with the interior LED light, which highlights and enhances the visibility of your items in any setting.

Convenient Temperature Control: Adjust the temperature effortlessly with the conveniently located thermostat, positioned at the top inside the unit for easy manual adjustments.

Smooth Mobility and Stability: Equipped with smooth-rolling casters and adjustable leveling feet, this refrigerator maintains stability and functionality on all floor types, ensuring it operates efficiently.

Features:
  • Capacity: 6.0 cu. ft./170 L
  • Cabinet Storage Capacity: 161 standard 12 oz. can
  • Built-in/Freestanding installation
  • Self-closing door
  • Temperature range: 32°F – 50°F
  • Powerful compressor cooling
  • Refrigerant Type: R600a
  • Bright interior LED lighting with on/off switch
  • Internal fan-forced circulation for even temperature distribution throughout the cabinet
  • Lock and two keys
  • 2 leveling legs and 4 mobile wheels
  • 4 slide-out wire shelves
  • Voltage: 115V /60Hz
  • Power: 160 watts / 2.1 Amps
  • Noise Level: <53 dBA
  • Product dimensions: 21-5/16" W x 20-13/16" D x 50" H
  • Net weight: 97 lbs
  • Gross weight: 108 lbs
  • ETL and ETL-Sanitation (NSF 7) certified


PRICE
$899.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22-13/16 in
Depth20-13/16 in
Height50 in
Weight97 lbs
Cord Length4 ft

Product Details

Adjustable ShelfNo
DefrostYes
Defrost TypeManual
MaterialStainless Steel/Glass
Number of Shelves4
Manufacturers Part NumberCDM-600BW
BrandWhynter
TypeMerchandiser Refrigerator
Shelf TypeWire
ColorBlack
Amperage2.1 A
Hertz60 Hz
Handle TypeBuilt in Side
Temperature Range32 -50 °F
Capacity6 ft³
Number of Doors1
Voltage115 V
DescriptionCommercial Merchandiser Refrigerator
Thermostat TypeDial
ThermostatYes

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL, ETL-Sanitation, NSF