Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Maxx Air

Model # :WBB3230795

MPN #: CDHP1840BLU

Maxx Air® 18" Portable Hi Pressure Cooling Misting Fan w/ 40 Gal. Water Tank, 3500 CFM, 1/3 HP

Product Description
The ultimate portable mister fan as a fire ground rehab cooling fan, sports sideline fan, cooling station fan, and much more. Just add water to the cooler tank and plug it in to enjoy up to 11 hours of ultra-fine mist that will make your surroundings up to 30° cooler without excess castoff water.

Features:
  • Moves up to 3,500 CFM on high
  • 10 - 11 hour run time with 40 gal. tank
  • Rugged steel fan with anti-drip nozzles, 1,000 psi pump with kink-resistant hose and filter, and impact-resistant tank for indoor/outdoor applications
  • Quick and easy setup with fan storing inside tank when not in use for optimal protection
  • Use as a fan only with 3 speed rotary switch or with mist via toggle switch
  • OSHA compliant grilles and GFCI plug for worry-free operation
  • 1-year limited warranty


PRICE
$1,649.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth18 in
Height64 in
Weight58 lbs
Cord Length10 ft
Fan Diameter18 in

Product Details

Assembly RequiredNo
Number of Speeds3
Fan TypeMisting Fan
Number of Blades2
Motor TypeTotally Enclosed
Mounting LocationFree Standing
MaterialSteel/Polyethylene
Phase1
Blade TypeMetal
Manufacturers Part NumberCDHP1840BLU
Indoor/OutdoorIndoor/Outdoor
BrandMaxx Air
RPM1480 rpm
TypeIndustrial Misting Fan
CFM3500 CFM
Horsepower1/3 HP
ColorBlue
Amperage3.6 A
Hertz60 Hz
Voltage120 V
Oscillating/Non OscillatingNon Oscillating
Power Cord TypeGFCI Plug

Warranty

Warranty1 yr