Fairbanks 18" x 30" Solid Deck Hardwood Dolly T-15-1830-5PH-FB 1500 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
These dollies are made of high quality smooth Poplar Hardwood for long lasting durability and dependability. Dollies allow ergonomic content mobility and transport. Solid Deck design ensures convenient loading and unloading. Includes 5" Polyolefin rubber casters with footbrakes.
PRICE
$189.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 18 in |
| Weight Capacity | 1500 lbs |
| Weight | 32 lbs |
| Wheel Diameter | 5 in |
| Deck Width | 18 in |
| Deck Length | 30 in |
| Deck Height | 8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Hardwood Solid Deck Dolly |
| Deck Material | Wood |
| Color | Tan |
| Caster Type | (4) Swivel with Brakes |
| Material | Wood |
| Deck Type | Flush Deck |
| Package Quantity | 1 |
| Manufacturers Part Number | T-15-1830-5PH-FB |
| Brand | Fairbanks |
Warranty
| Warranty | 2 yr |