Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB2688930

MPN #: HDOS-SQ-1616-400

Vestil Hardwood Dolly with 16" x 16" Square Solid Wood Deck, 400 Lb. Capacity

Product Description

The Hardwood Dolly HDOS-SQ-1616-400 is ideal for the distributing and shipping facilities. The unit is designed to transports boxes, crates, or supplies from workstation to workstation. The dolly can be modified by placing a pull strap for ergonomically friendly use.

PRICE
$47.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 15 units
47.95
Buy 16 units - 25 units
42.95Save $5.00 (10%)
Buy 26+ units
41.95Save $6.00 (13%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width16 in
Weight Capacity400 lbs
Weight6 lbs
Wheel Diameter2-3/4 in
Deck Width16 in
Deck Length16 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeRubber Padded Hardwood Solid Deck Dolly
Deck MaterialWood
ColorBlack
Caster Type(4) Swivel
MaterialWood
Deck TypeFlush Deck
Manufacturers Part NumberHDOS-SQ-1616-400
BrandVestil

Warranty

Warranty30 days