Lincoln Lubrication Extension for Manually or Air-Operated Grease Guns, 18in - 5818
Write a Review
|
Questions & Answers (0)
Product Description
Lincoln Lubrication Extension for Manually or Air-Operated Grease Guns, 18in - 5818
PRICE
$49.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 1/2 in |
| Height | 1/2 in |
| Weight | 0.4 lbs |
| Hose Length | 18 inches in |
Product Details
| Material | Rubber |
| Color | Black |
| Manufacturers Part Number | 5818 |
| PSI | 4500 psi |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 3 yr |