Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Coast

Model # :WBB893722

MPN #: 21652/20571

Coast™ G20 General Use LED Inspection Flashlight Black

Product Description
Coast™ G20 General Use LED Flashlight in Box - Black

The slim shape of the G20 LED flashlight makes it the perfect light to keep in a tool bag, purse or briefcase. A handy, removable pocket clip is also included making it just as comfortable in a shirt pocket. Coast's Max Beam™ Optic System shapes the available light from the LED into the most useable beam pattern giving you the maximum amount of light for your application. A lightweight aluminum casing offers great durability and will hold up to heavy daily use. Backed by Coast's lifetime guarantee against defects in materials and workmanship.

Features:
  • 36 lumen light output
  • 22 meter (72 ft) beam distance
  • 12 hour 15 minute runtime
  • Crystal Reflector Tube System
  • High intensity LED; white beam
  • Aluminum casing; Rear switch
  • 2 X AAA batteries (included)
  • 2.4 ounces (including batteries); 5.65 inch length
  • 0.61 inch diameter
PRICE
$15.25

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2.4 oz lbs

Product Details

Battery TypeAAA
TypeFlashlight
Mode TypesHigh
Water RatingIPX4
ColorBlack
Intrinsically SafeNo
Batteries IncludedYes
StyleInspection/Pen
RechargeableNo
Number of Batteries2
Max Lumens Range1 to 49
Max Lumens36
Runtime Full Power Hours10
MaterialAluminum
Beam Distance22 m
Manufacturers Part Number21652/20571
Bulb TypeLED
Light Modes1
Water ResistantYes
BrandCoast

Warranty

WarrantyLifetime

Compliance & Certifications

CertificationsANSI/FL1