PIC Gauges 2.5" Forged Brass Pressure Gauge, 1/4" NPT, 0/5000 PSI, Glycerine Filled, LM, 601L-254R
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty forged brass case and socket. Glycerine filled for added durability in applications where vibration or pulsation is present. 2.5" Dial. 0/5,000 PSI. Brass Internals. Lower Mount Pressure Gauge
PRICE
$53.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.97 in |
| Width | 3 in |
| Height | 1.77 in |
| Weight | 0.8 lbs |
| Air Inlet | 1/4 in |
| Connection Size | 1/4" NPT |
| Gauge Size | 1-1/2 in |
| Range | 0-5000 PSI |
Product Details
| Interchange | 9310819 |
| Type | Pressure Gauge |
| Connection Location | Bottom Mount |
| Color | Gold |
| Air Inlet Thread Type | NPT |
| Max PSI | 5000 psi |
| Style | Heavy Duty Forged Brass Gauge |
| Material | Forged Brass Case & Internals |
| Description | Forged Brass Pressure Gauge |
| Package Quantity | 1 |
| Manufacturers Part Number | 601L-254R |
| Case Material | Forged Brass |
| Brand | Pic Gauges |
Compliance & Certifications
| Certifications | Available Upon Request Conformance, Calibration( Extra Charge) and Origin |