Allegro 9872-40 Breathing Wall-Air™Filtration Panel, 2 Workers, CO Monitor
Write a Review
|
Questions & Answers (0)
Product Description
Allegro 9872-40 Breathing Wall-Air™ Filtration Panel, 2 Workers, CO Monitor
System for compressed air filtration that meets NIOSH regulations for breathing systems. Air filtration panels filter impurities and hydrocarbons from an air compressor to convert to breathable air.
System for compressed air filtration that meets NIOSH regulations for breathing systems. Air filtration panels filter impurities and hydrocarbons from an air compressor to convert to breathable air.
PRICE
$3,365.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 6 in |
| Height | 12 in |
| Weight | 18 lbs |
Product Details
| Type | Air Filtration |
| CFM | Up To 30 CFM |
| Power Requirements | 115 VAC, 9 VDC |
| Series | Wall-Air |
| People Served | 2 |
| Includes | 1 Filter Panel |
| Description | Wall-Air Filter Panel, CO Monitor |
| Package Quantity | 1 |
| Manufacturers Part Number | 9872-40 |
| PSI | 150 psi |
| Couplers | Hansen |
| Brand | Allegro Industries |