Bostitch 28 degree wire weld framing nailer
Bostitch 2" to 3-1/4", 28 Degree Wire Weld Framing Nailer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$295.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fastener Length Capacity | 2 to 3-1/4 in |
| Diameter | .113 to .131 in |
Product Details
| Magazine Capacity | 100 |
| Description | 28 Degree Wire Weld Framing Nailer |
| Color | Yellow/Black |
| Manufacturers Part Number | BTF83WW |
| Max PSI | 70 - 120 psi |
| Brand | Bostitch |
Warranty
| Warranty | 7 yr |