Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fernco

Model # :WBB444506

MPN #: QC-103

3" Qwik Cap

Product Description
Qwik Cap for 3" Plastic Pipe.

PRICE
$9.50

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-61/64 in
Width3-61/64 in
Depth3-61/64 in
Height1-25/64 in
Size3
Diameter3-61/64 in

Product Details

ColorBlack
Fitting TypeQwik Cap
MaterialRubber
Package Quantity40
Connection StyleClamp
Manufacturers Part NumberQC-103
BrandFernco