Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powermatic

Model # :WBB2836495

MPN #: PM9-1792014AK

Powermatic 2014 PM Lathe 1HP w Stand

Product Description
For nearly 100-years Powermatic has pushed the limits of imagination to deliver superior equipment to dedicated woodworkers. We are proud to introduce the PM2014 lathe, our most accessible professional lathe. A tribute to previous Powermatic lathe generations, the PM2014 includes premium benefits and quality expected of a Powermatic.

Features:
  • Motor only requires a 115-Volt single phase input while providing a consistent torque with 1 HP, 230-Volt, and 3 phase output using an inverter
  • Most range of height in the Powermatic family, adjust centerline to floor from 34 in. to 46 in. for maximum control and comfort
  • Magnetic control box displays both digital speed and indexing and can be relocated for convenience and safety
  • 24 positive locking indexing position, displayed on the repositionable magnetic control box, simplifies the indexing process
  • Sliding headstock and removable tailstock make outboard turning easy
  • Cast iron bed reduces motor vibration for decreased noise and added precision
  • Variable speeds from as low 15RPMs to as high as 3600RPMs
  • With constant monitoring of the motor the inverter keeps torque consistent
  • Lathe easily disassembles for better portability
  • Acme threads on tail stock for smoother operation and longevity
  • Includes 8 in. tool rest with 1 in. post
  • Attached tool caddy allows convenient access to centers, wrenches, and accessories
  • Banjo features a non-marring, pinch style clamp for solid tool rest placement
  • Chrome trimmed hand wheels are ergonomic for a comfortable feel
  • Main power disconnect on rear of headstock lock out for safety


PRICE
$3,475.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length52 in
Width25 in
Height48-1/2 in
Distance Between Centers19-1/4 in
Swing Over Bed14-1/4 in
Size20 x 14 in
Spindle Bore3/8 in
Swing Over Tool Rest Base10-3/4 in
Spindle Threads per Inch1-1/4/8 in

Product Details

Prewired Voltage115 V
Number of Indexing Positions24
Phase3
Manufacturers Part NumberPM9-1792014AK
Motor Horsepower1 HP
Spindle TaperMT2
BrandPowermatic
TypeWood Lathe
Tailstock Quill Travel4-1/4
Amperage3 A
Spindle Speed15-3600 rpm
Stand/Legs IncludedYes
StyleVariable Speed
Voltage230 V
Bed MaterialCast Iron

Warranty

Warranty5 yr